Two Handle Widespread Bathroom Sink Faucet in Satin Unlacquered Brass
This product has been replaced by
Manufacturer Part #A1908LMULB-2
Palladian Two Handle Widespread Bathroom Sink Faucet in Satin Unlacquered Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift rod drain assembly included with faucet
- 1.2 GPM
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Palladian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Unlacquered Brass
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/25 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3-11/64 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes