ROHL®

Palladian Two Lever Handle Floor Mount Filler in Polished Chrome

Part #RAKIT1901LMAPC  |  Manufacturer Part #AKIT1901LMAPC

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center to center: 5-29/32" (± 5/16")
  • Spout reach: minimum of 7-7/8" and maximum of 8-1/4"
  • Flexible hose length: 39-3/8"
  • Flow rate: 8 gpm at 60 psi
  • Quarter-turn ceramic disc valves
  • Maximum male stub out: 9/16" for floor legs
  • Floor legs cannot be cut down
  • Not eccentric - fixed center-to-center measurement
  • Spout outlet height: 31-5/16"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 5-29/32 in

Collection: Palladian

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Floor Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 10 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 7-7/8 in

Spout Reach: 44 in

Trim Only: No

WaterSense Labeled: No