Single Handle Volume Control Valve Trim in Satin Nickel

You last purchased this on
 
ROHL®

Palladian® Single Handle Volume Control Valve Trim in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Palladian® Single Handle Volume Control Valve Trim in Satin Nickel

  • Fast #
  • Part #RA4812LMSTNTO
  • Item #3546793
  • Manufacturer Part #A4812LMSTNTO
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Volume control
  • Lever handle
  • Includes dome, escutcheon and screws
  • See pages xxx-xxx for rough info
  • Must order R1062BO, A4911BO or R1040R rough to complete
  • 5/8" extension kit available for A4911BO, order part # C4912/58SET
  • Brass construction
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Palladian®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No