Wall Mount Pressure Balancing Trim Only in Polished Chrome (Less Diverter)
This product has been replaced by
Manufacturer Part #A1910LMAPC
Palladian Wall Mount Pressure Balancing Trim Only in Polished Chrome (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Trim for concealed pressure balance shower or bath valve
- Palladian metal lever
- Trim only
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Palladian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No