DESCRIPTION

Rohl Perrin and Rowe Plastic Adaptor

R915402

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Black
Color Finish Category
Blacks
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$8.6
EACH
  • QUANTITY