Perrin & Rowe® 0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Inca Brass

Part #RUKIT1325LEG2  |  Item #5079266  |  Manufacturer Part #U.KIT1325L-EG-2

$1,599.75 per CASE
(Pricing is for Inca Brass)

Color/Finish: Inca Brass

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant, Not Certified

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe®

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Dispenser Only: Yes

Dispenser Type: Hot Only

Faucet Height: 10 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified

Maximum Deck Thickness: 1-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 6-1/2 in

Spout Reach: 5-1/2 in

Spout Type: Swivel

Trim Only: No

UL Listed: No