0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #U.KIT1347LS-PN-2
0.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Instantly provides near boiling water for beverages and food preparation
- Offers enhanced safety with special spring cartridge
- Includes hot water faucet, hot water tank, and hot water filter
- Five year warranty on faucet and 3 year warranty on tank
- Long lasting brass construction
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Height:
- 10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Swivel, C Spout
- Trim Only:
- No
- UL Listed:
- No