ROHL®

Perrin & Rowe® 1-Hole Deckmount Bar Faucet with Metal Double Lever Handle in Polished Chrome

Part #RUKIT1469LS2  |  Manufacturer Part #U.KIT1469LS-APC-2

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Column spout
  • Ceramic disc control cartridges
  • Installation depth on deck: 1-3/4"
  • Swivel spout reach: 6-1/2"
  • Overall height: 11"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Left lever controls filtration, right lever controls hot/cold
  • Faucet made in England and filter made in Switzerland

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 6-3/4 in

Spout Reach: 6-1/2 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Width: 7 in