1-Hole High Arc Kitchen Faucet with Double Lever Handle and Sidespray in English Bronze
Michael Berman Graceline™ 1-Hole High Arc Kitchen Faucet with Double Lever Handle and Sidespray in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Ceramic disc control cartridge
- Metal lever handles
- Flow rate: 1.8 gpm
- Spout height: 14-3/4"
- Swivel spout reach: 9-1/4"
- Installation depth on deck: 1-3/4"
- Insulated brass side spray
- 3/8" female compression connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel