1.75 gpm Shower Package with Single Lever Handle and Side Rail in English Bronze
1.75 gpm Shower Package with Single Lever Handle and Side Rail in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Multifunction
- Trim Only:
- Yes
- WaterSense Labeled:
- No