18 in. Towel Bar in Polished Nickel
18 in. Towel Bar in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounting hardware included
- Diameter of bar is 5/8"
- Brass construction
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-5/64 in
- Base Plate Width:
- 2-5/64 in
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Number of Handles:
- Two Handle
- Overall Width:
- 20-5/64 in
- Spout Height:
- 8-15/32 in
- Spout Type:
- High Arc