Single Function Showerhead in English Bronze
Single Function Showerhead in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Diameter: 8"
- Solid brass construction, exposed pop-up drain without overflow
- Single function spray pattern
- Not for use with rpc-2 pressure balance valve
- 6 gpm @ 45 psi
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Diameter:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes