DESCRIPTION

  • C-spout
  • Ceramic disc control cartridges
  • Installation depth on deck: 1-3/4"
  • Insulated brass side spray
  • Spout height: 15"
  • Swivel spout reach: 6"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Left lever controls filtration, right lever controls hot/cold
  • Faucet made in England and filter made in Switzerland
  • Left lever controls filtration, right lever controls hot/cold

ROHL® Perrin & Rowe® 2-Hole Kitchen Faucet with Double Lever Handle Column Spout and Sidespray in Polished Nickel

RU1535LSPN2

Manufacturer Part #: U.1535LS-PN-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Type
Swivel
Trim Only
No

Print