DESCRIPTION

  • Includes mounting hardware
  • Brass construction
  • Projection: 2-3/4"

ROHL® Perrin & Rowe® 2 in. Triple Robe Hook in Polished Nickel

RU6623PN

Manufacturer Part #: U.6623PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
Diameter
2 in
IAPMO Listed
No
Installation Type
Concealed Screw

Print