24 x 2-1/2 in. Double Towel Bar in Polished Nickel

You last purchased this on
 
Perrin & Rowe

24 x 2-1/2 in. Double Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

24 x 2-1/2 in. Double Towel Bar in Polished Nickel

  • Fast #
  • Part #RU6944PN
  • Item #1446319
  • Manufacturer Part #U.6944PN
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
Polished Nickel
Depth:
2-1/2 in
Length:
25-1/2 in
Material:
Brass
Projection:
2-1/2 in