ROHL®

Perrin & Rowe® 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle and 1 in. Spout Height in Polished Chrome

Part #RU3730LAPC2  |  Item #3881875  |  Manufacturer Part #U.3730L-APC-2

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  71

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixed spout
  • Brass construction
  • Quarter-turn ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Maximum deck depth: 1-1/2"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 6 in - 12 in

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Spout Height: 2-1/8 in

Spout Reach: 5-3/4 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No