Wall Mount Bathroom Sink Faucet with Double Metal and Porcelain Lever Handle in English Bronze
This product has been replaced by
Manufacturer Part #U.3793LSP-EB/TO-2
Wall Mount Bathroom Sink Faucet with Double Metal and Porcelain Lever Handle in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- Flow rate: 1.2 gpm
- Wall mount spout: 7" with 1/2" female inlet
- Matching tub filler U.3747 or U.3748
- Brass construction
- 1/2" NPT for hot and cold
- Connections: 1/2" NPT for hot and cold
- Separate rough available, order U.3260R-2 (pair) for U.3793 Hot and Cold. Order U.3269R-2 for U.3794 Hot and Cold (Order two for a set). Price is different.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 7 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- No