Single Handle Kitchen Faucet in Satin Nickel

You last purchased this on
 
Perrin & Rowe

Edwardian Single Handle Kitchen Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Edwardian Single Handle Kitchen Faucet in Satin Nickel

  • Fast #
  • Part #RU4747STN2
  • Item #3880919
  • Manufacturer Part #U.4747STN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow rate: 1.8 gpm
  • Spout height: 11"
  • Insulated brass side spray
  • Lever handle
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Two hole installation
  • Ceramic disc control cartridge
  • Spout reach: 11"
  • 3/8" female compression connections
  • Requires 2 1/2" clearance from backsplash to center of faucet hole
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Edwardian
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Side Spray:
Yes
Spout Height:
8-1/4 in
Spout Reach:
11 in
Spout Swivel:
180°
Spout Type:
Swivel
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No