3 Robe Hook in Polished Nickel
Edwardian™ 3 Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- Solid brass construction, exposed pop-up drain without overflow
- Polished Nickel
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Edwardian™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-7/8 in
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 3
- Projection:
- 2-7/8 in
- Valve Body Material:
- Brass
- Weight:
- 2 lb
- Width:
- 2-1/2 in