Perrin & Rowe® Bath Toothbrush Holder in Polished Chrome with White

Part #RU6925APC  |  Item #1446306  |  Manufacturer Part #U.6925APC

$191.25 EACH

Color/Finish: Polished Chrome/White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Solid brass holder
  • Mounting Hardware Included
  • Roman tub spout
  • Rough valve sold separately - Order 1005N 3/4" thermostatic rough valve

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Perrin & Rowe® Bath

Color Finish: Polished Chrome/White

Color Finish Category: Chromes

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: [Porcelain, Solid Brass]

NSF Certified: No