DESCRIPTION

  • Includes mounting hardware
  • Swinging arm
  • Accommodates most oversized toilet paper rolls
  • Projection: 4"
  • 4" projection

ROHL® Perrin & Rowe® Bath Wall Mount Toilet Tissue Holder in Polished Nickel

RU6960PN

Manufacturer Part #: U.6960PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Perrin & Rowe® Bath
Depth
4-39/50 in
IAPMO Listed
No
Installation Type
Wall Mount
Pivoting
No
Projection
4-39/50 in
Width
8-1/4 in

Print