ROHL®

Perrin & Rowe® Corner Basket in Polished Chrome

Part #RU6916APC  |  Item #1446351  |  Manufacturer Part #U.6916APC

$278.25 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  181

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting hardware
  • Brass construction
  • Swiveling mounts to adapt to uneven walls
  • Projection: 7-3/4"

Specifications

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-3/4 in

Installation Type: Wall Mount

Material: Brass