1-Hole Deckmount Bar Faucet with Single Lever Handle in Inca Brass
Country Kitchen 1-Hole Deckmount Bar Faucet with Single Lever Handle in Inca Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridge
- Swivel spout reach: 6-1/2"
- Insulated brass side spray with serviceable cartridge for easy maintenance
- Maximum installation depth on deck: 2-11/64"
- Flow rate: 1.5 gpm
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Hole cutouts: 2 x 1-3/8"
- 4" deep deck extension kit, order part # C7555EXT
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Country Kitchen
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Inca Brass
- Deck Plate Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Swivel
- WaterSense Labeled:
- No