Perrin & Rowe® Country Kitchen 1-Hole Deckmount Bar Faucet with Single Lever Handle in Polished Nickel

Part #RA360665LMWSPN2  |  Item #3880823  |  Manufacturer Part #A3606/6.5LMWSPN-2

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • C-spout reach: 6-1/2"
  • Ceramic disc control cartridge
  • Spout height: 12-13/64"
  • Hole cutout: 1-3/8"
  • Swivel spout
  • Brass construction
  • Flow rate: 1.5 gpm
  • Maximum installation depth on deck: 2-11/64"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 7-63/64 in

Spout Reach: 6-1/2 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No

Width: 4-11/64 in