Perrin & Rowe® Country Kitchen 1-Hole Deckmount Bar Faucet with Single Lever Handle in Polished Nickel

Part #RA365065LPPN2  |  Item #4263726  |  Manufacturer Part #A3650/6.5LPPN-2

$777.00 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridge
  • Swivel spout reach: 6-1/2"
  • Brass construction
  • 4" deep deck extension kit, order part # C7555EXT
  • Flow rate: 1.5 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • Maximum installation depth on deck: 2-7/16"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 11 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Porcelain

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 6-1/2 in

Spout Type: Swivel

Trim Only: No

Type: Faucet

WaterSense Labeled: No