Perrin & Rowe® Country Kitchen 1.5 gpm Double Cross Handle Spoke Kitchen Bridge Faucet in Polished Chrome

Part #RA1456XWSAPC2  |  Item #4030268  |  Manufacturer Part #A1456XWSAPC-2

$1,128.75 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: ROHL® Perrin & Rowe® Country Kitchen 1.5 gpm Double Cross Handle Spoke Kitchen Bridge Faucet in Polished Chrome /$1,128.75

Product Details

  • Ceramic disc control cartridges
  • Column spout height: 7"
  • Swivel spout reach: 8-55/64"
  • 2" straight union extensions available, order part # C7205EXT+FINISH for a set of two.
  • Flow rate: 1.5 gpm
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Flexible metal hose: 23"
  • Brass construction
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Side-spray hose must have 3" clearance from bottom of faucet to deck

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8-5/16 in

Collection: Perrin & Rowe® Country Kitchen

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 3-55/64 in

Spout Reach: 8-55/64 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No

Type: Faucet