DESCRIPTION

  • Ceramic disc control cartridges
  • Column spout height: 7"
  • Swivel spout reach: 8-55/64"
  • Supplies: 1/2" female
  • Flow rate: 1.5 gpm
  • Eccentric union: 1/2" female NPT x 3/4" male NPSM
  • Flexible metal hose: 23"
  • Brass construction
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • side-spray hose must have 3" clearance from bottom of faucet to deck

ROHL® Perrin & Rowe® Country Kitchen Bridge Kitchen Faucet with Double Lever Mini Porcelain Handle and Sidespray in Polished Chrome

RA1456LPWSAPC2

Manufacturer Part #: A1456LPWSAPC-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8-5/16 in
Collection
Perrin & Rowe® Country Kitchen
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Porcelain
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
8-55/64 in
Spout Type
Swivel
Trim Only
No

Print