DESCRIPTION

  • Quarter-turn ceramic valves
  • Spout height: 9-1/4"
  • Spout reach: 8-55/64"
  • Four-hole installation
  • Includes matching side spray
  • Maximum installation depth on deck: 2-1/8"
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Brass construction

ROHL® Perrin & Rowe® Country Kitchen Two Handle Bridge Kitchen Faucet in Polished Chrome

RA1458LMWSAPC2

Manufacturer Part #: A1458LMWSAPC-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe® Country Kitchen
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
9-1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
8-55/64 in
Spout Type
High Arc
Trim Only
No

Print