DESCRIPTION

  • Quarter-turn ceramic valves
  • Spout height: 9-1/4"
  • Spout reach: 8-55/64"
  • Four-hole installation
  • Insulated brass side spray with serviceable cartridge for easy maintenance
  • Brass construction
  • Maximum installation depth on deck: 2-1/8"
  • Insulated brass side-spray with serviceable cartridge for easy maintenance
  • Brass construction

ROHL® Perrin & Rowe® Country Kitchen Two Handle Bridge Kitchen Faucet in Polished Chrome

RA1458XMWSAPC2

Manufacturer Part #: A1458XMWSAPC-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe® Country Kitchen
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Height
9-1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
8-55/64 in
Spout Type
Swivel
Trim Only
No

Print