Perrin & Rowe® Deckmount Widespread Bathroom Sink Faucet with Double Metal Lever Handle in English Bronze

Part #RU3708LSEB2  |  Item #4322137  |  Manufacturer Part #U.3708LS-EB-2

$2,067.00 EACH
(Pricing is for English Bronze)

Color/Finish: English Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center-to-center: 7-7/8"
  • Cutouts: minimum 1"and maximum 1-1/8"
  • Includes union
  • Swivel spout
  • Spout height: 14-1/8"
  • Spout reach: 6-1/4"
  • Includes remote pop-up for the lavatory sink
  • Ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • 3" max installation depth

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 7-7/8 in

Collection: Perrin & Rowe®

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 9-5/16 in

Spout Reach: 6 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Perrin & Rowe® Deckmount Widespread Bathroom Sink Faucet with Double Metal Lever Handle in English Bronze /$2,067.00