Hand Shower Hose in Satin Nickel
Hand Shower Hose in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perrin & Rowe® 58" metal hose for hand-shower to all exposed systems.
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Perrin & Rowe U.5846 Handshower
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hose Length:
- 58 in
- IAPMO Listed -:
- No
- Length:
- 58 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No