Hand Shower and Cradle in Polished Nickel

You last purchased this on
 
Perrin & Rowe

Hand Shower and Cradle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Hand Shower and Cradle in Polished Nickel

  • Fast #
  • Part #RU5380LSPN
  • Item #3172520
  • Manufacturer Part #U.5380LS-PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Connections: 3/4" female x 1/2" male
  • Hose length: 58"
  • For use with floor, wall, or deck mounted tub filler/shower
  • 58" hose
  • Metal hand-shower does not have facets on handle
  • Hose replacement part # 9.28385 (FINISH)
  • Vacuum breaker not included, order V00275 if required.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection:
MNPT
Faucet Connection Size:
3/4 in
Hand Shower Flow Rate:
1.8 gpm
Hose Included:
Yes
Hose Length:
60 in
Installation Type:
Wall Mount
Length:
10 in
Trim Only:
No
WaterSense Labeled:
No