Perrin & Rowe® Hand Shower and Cradle in Polished Nickel

Part #RU5380PN  |  Item #672503  |  Manufacturer Part #U.5380PN

$575.25 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Connections: 3/4" male x 1/2" female
  • Hose length: 60"
  • For use with floor, wall, or deck mounted tub filler/shower
  • Metal hand shower does not have facets on handle
  • 58" flex hose
  • Hose replacement part #: 9.28385 (FINISH)
  • Metal hand-shower does not have facets on handle

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: FNPT, MNPT

Faucet Connection Size: 1/2 in

Hand Shower Flow Rate: 1.8 gpm

Hose Included: Yes

Hose Length: 60 in

Installation Type: Wall Mount

Length: 10 in

Trim Only: No

WaterSense Labeled: No