1-Hole Deckmount Bar Faucet with Double Cross Handle in English Bronze

You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Bar Faucet with Double Cross Handle in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Bar Faucet with Double Cross Handle in English Bronze

  • Fast #
  • Part #RU4703XEB2
  • Item #3881037
  • Manufacturer Part #U.4703X-EB-2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Ceramic disc control cartridges
  • Cross handles
  • 3/8" female compression connections
  • Swivel C-spout reach: 6-1/4"
  • Flow rate: 1.8 gpm
  • Installation depth on deck: 1-3/4"
  • CNC machined
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Deck Plate Included:
No
Drain Included:
No
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-3/4 in
Spout Reach:
6-1/4 in
Spout Type:
C-Spout, Swivel
Trim Only:
No
WaterSense Labeled:
No
Width:
8-1/4 in