Single Handle Kitchen Faucet in English Bronze
Michael Berman Graceline™ Single Handle Kitchen Faucet in English Bronze
Frequently Purchased Together
Product Details
- Swivel spout reach: 6"
- Installation depth on deck: 1-3/4"
- Metal lever
- CNC machined
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Brass construction
- Ceramic disc control cartridge
- Flow rate: 1.8 gpm
- 3/8" female compression connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman Graceline™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Spray Type:
- Jet
- Supply Lines Included:
- No
- UL Listed:
- No