Perrin & Rowe® Multi Function Hand Shower in Polished Chrome

Part #RD8001NAPC  |  Item #4054820  |  Manufacturer Part #D800/1NAPC

$511.50 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Bar equipped with adjustable slide
  • Includes 59" flexible metal hose
  • - B240NHSO: 3-function hand-shower*
  • - A40/1: Flexible 59" metal hose
  • Wall outlet for hose and hand-shower required, order E824
  • Brass construction with ABS hand-shower

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 1 in

Faucet Connection Size: 1/2 in

Faucet Height: 28-5/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.75 gpm

Hand Shower Flow Rate: 2 gpm

Height: 28-5/16 in

Hose Included: Yes

Hose Length: 59 in

Length: 26-5/16 in

Light Bulb Base Type: Medium E-26

Pause Control: No

Showerhead Function: Multi

Spray Type: Multifunction

WaterSense Labeled: No