DESCRIPTION

ROHL® Perrin & Rowe® Pump Head Only in Satin Nickel for LS650 Country Soap or Lotion Dispenser

RLS650CPSTN

Manufacturer Part #: LS650CPSTN

Color/Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
LS650 Country Soap/Lotion Dispenser
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
3-3/4 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
Spout Height
2-1/4 in
Spout Reach
3-3/4 in
UL Listed
No

Print