1 Robe Hook in Polished Nickel
Georgian Era 1 Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- Stylistic touches like ring details around the base, neck, and spout display understated elegance. The Collection is a perfect example of English refinement reinterpreted for today’s varied decors.
- Holds one robe or towel close to your shower or bathing space
- The Georgian Era™ Bath Collection is influenced by the 18th Century English design that echoed ancient Greek and Roman architecture. A hallmark of the style is purity of form and restraint versus ornamentation. The shapes and subtlety of classic columns and arches repeat in the lines and curves of the Collection.
- Mounting hardware included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- [delete]House of Rohl
- CARB OTC LEED Compliant:
- No
- Collection:
- Georgian Era
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Vandal Resistant:
- No
- Weight:
- 0.5 lb
- Width:
- 2 in