Single Function Hand Shower in Polished Chrome
Single Function Hand Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with wall outlet U.5546 or swivel connector U.5389 for exposed thermostatic valve
- Hose replacement part #: 9.28385 (FINISH)
- Hose length: 58"
- U.3231R
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 2-1/2 in
- Hand Shower Flow Rate:
- 2.0 gpm
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Showerhead Function:
- Single
- WaterSense Labeled:
- No