DESCRIPTION

  • Metal lever
  • Brass construction
  • Ceramic disc control cartridge
  • Installation depth on deck: 1-3/4"
  • CNC machined
  • Insulated brass side spray
  • Swivel C-spout reach: 9"
  • Flow rate: 1.8 gpm
  • Requires 2-1/2" clearance from backsplash to center of faucet hole
  • 3/8" female compression connections

ROHL® Perrin & Rowe® Single Handle Kitchen Faucet in Polished Chrome

RU4702APC2

Manufacturer Part #: U.4702APC-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No

Print