DESCRIPTION
- Includes trim plate and temperature control for U.5585BO or R1085BO thermostatic rough valve
- Trim only
- See page 302 for rough info
ROHL® Perrin & Rowe® Single Lever Handle Thermostatic Valve Trim in Polished Chrome
RU5885LSAPCTO
Manufacturer Part #: U.5885LS-APC/TO
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- Brand Model Compatibility
- Rohl R1085BO Thermostatic Rough Valve
- Collection
- Perrin & Rowe®
- Faucet Height
- 7-7/8 in
- Faucet Valve Type
- Tub & Shower Thermostatic Valve
- Handle Type
- Lever
- Height
- 7-7/8 in
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- Number of Handles
- Single Handle
- Sink Installation Type
- Wall Mount
- Sink Material
- Brass
- Trim Only
- Yes
- Valve Type
- Tub & Shower Thermostatic Valve
- WaterSense Labeled
- No
- Width
- 7-7/8 in
DOCUMENTS