3-1/2 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

You last purchased this on
 
Perrin & Rowe

3-1/2 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

3-1/2 in. 12 oz Kitchen Soap Dispenser in Polished Chrome

  • Fast #
  • Part #RLS850PAPC
  • Item #2117978
  • Manufacturer Part #LS850PAPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Bottle capacity: 12 fluid ounces
  • Dezincified brass
  • Spout reach: 4"
  • Reduces use of disposable non-biodegradable plastic soap dispenser bottles
  • Top fill
  • Bottle dimensions: 6-1?4" x 2-3?4"
  • Special tube inside to prevent clogging
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
12 oz
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Height:
3-1/2 in
Installation Type:
Deck Mount
Material:
Brass
Material Type:
DZR
Product Type:
Accessories