Trim for Concealed Pressure Balancing Rough Valve with Single Cross Handle in Polished Chrome (Less Diverter)

This product has been replaced by

Perrin & Rowe Polished Chrome Single Handle Shower Faucet Trim Only
Perrin & Rowe Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #U.1010X-APC
You last purchased this on
 
Perrin & Rowe

Trim for Concealed Pressure Balancing Rough Valve with Single Cross Handle in Polished Chrome (Less Diverter)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perrin & Rowe Polished Chrome Single Handle Shower Faucet Trim Only
Perrin & Rowe Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #U.1010X-APC
Perrin & Rowe

Trim for Concealed Pressure Balancing Rough Valve with Single Cross Handle in Polished Chrome (Less Diverter)

  • Fast #
  • Part #RU1000XAPC
  • Item #2893147
  • Manufacturer Part #U.1000X-APC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Trim only
  • Cross handle
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7 in
Height:
7 in
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No