Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

You last purchased this on
 
Perrin & Rowe

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass

  • Fast #
  • Part #RU3706XULB2
  • Item #7526607
  • Manufacturer Part #U.3706X-ULB-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Unlacquered Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 5 7/8" fixed spout
  • Brass construction
  • 1.2 GPM
  • 1 1/2" max. deck depth
  • 1/2" NPSM connections
  • Includes both porcelain and metal lever inserts for U.3705L
  • 1/4-turn ceramic disc control cartridges
  • 2 x 1 1/8" hole cutouts, 1 x 1 3/8" hole cutout
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Brass Tones
Color Finish Name:
Unlacquered Brass
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Cross
Height:
3 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1 in
Spout Reach:
5-7/8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
Yes