Two Handle Bridge Kitchen Faucet with Side Spray in English Bronze
Palladian® Two Handle Bridge Kitchen Faucet with Side Spray in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc valve
- Swivel spout reach: 9"
- Spout height: 10-1/2"
- Hot and cold mix at side-spray
- Hot and cold mix at the side spray
- CNC machined
- Includes matching side spray
- Three-hole installation
- 3/8" female compression connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Palladian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 10-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Hose Length:
- 39-3/8 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Bridge
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-3/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 30-3/8 in
- Spout Reach:
- 9 in
- Supply Lines Included:
- No
- UL Listed:
- No