DESCRIPTION

  • Spout height: 16-3/8"
  • Spout reach: 8-7/8"
  • Ceramic disc control cartridge
  • Three-hole installation
  • Includes matching side spray
  • Hot and cold mix at the side spray
  • Flow rate: 1.8 gpm
  • 7/8" centers, offset unions not available, cannot use U.6793 or U.6792 unions
  • Ceramic disc control cartridge
  • 1.8 GPM

ROHL® Perrin & Rowe® Two Handle Bridge Kitchen Faucet in Polished Chrome

RU4718XAPC2

Manufacturer Part #: U.4718X-APC-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Center Size
7-7/8 in
Collection
Perrin & Rowe®
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Cross
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
8-7/8 in
Spout Type
High Arc
Trim Only
No

Print