DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 6"
  • Insulated brass side spray
  • Maximum installation depth on deck: 2-3/8"
  • Cannot use any other deck or wall unions
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • CNC machined
  • 3/8" female compression connections

ROHL® Perrin & Rowe® Two Handle Bridge Kitchen Faucet in Polished Chrome

RU4755XAPC2

Manufacturer Part #: U.4755X-APC-2

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Quarter Turn Ceramic Disc
Center Size
8 in
Collection
Perrin & Rowe®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Bridge
Faucet Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
Installation Type
Deck Mount
Kitchen Faucet Type
Bridge, Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No

Print