DESCRIPTION

Rohl Country Bath Pop-Up Assembly

RC7324

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl A1419 Faucet
CARB OTC LEED Compliant
No
Collection
Country Bath
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Material
Plastic
NSF Certified
No
WaterSense Labeled
No

Starting at
$15.48
EACH
  • QUANTITY

DOCUMENTS