DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 24 5/8"
  • Swing arm fold away with dual shut offs

Rohl Italian Country Kitchen Pot Filler with Five Spoke Handle and 28-5/8 in. Spout Reach

RA1451X2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Italian Country Kitchen
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Five Spoke
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
24-5/8 in
Spout Type
Swing
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$832.17
EACH
  • QUANTITY