DESCRIPTION

  • Ceramic disc control cartridges
  • Flow rate: 1.8 gpm
  • One hole installation
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 24"
  • Swing arm fold away with dual shut offs

Rohl Perrin & Rowe® Pot Filler with Single Lever Handle

RU4799LS2

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Quarter Turn Ceramic Disc, Washerless
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
22-1/4 in
Spout Type
Swivel
Trim Only
No

Starting at
$1275.33
EACH
  • QUANTITY